Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P724101-1-1/4-C2

  • Zoro # G216116660


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Actuator Air Port Connection
1 1/4 in FNPT
Manufacturer Warranty
1 yr
Ball Material
Carbon Steel
Connection Size - Side 1
1 1/4 in
ANSI Flange Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P724101-1-1/4-C2
Zoro #
G216116660
UPC #
-
Country of Origin
Italy

Dimensions

Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in
Overall Length
2.13 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Actuator Air Port Connection
1 1/4 in FNPT
Manufacturer Warranty
1 yr
Ball Material
Carbon Steel
ANSI Flange Class
Class 150
Stem Material
Stainless Steel
Vented Ball Valve
Vented
3-A Standard Compliance
Not Rated
Ball Port Style
Full Port
Operating Temperature - Maximum
366 Degrees F
Average Surface Roughness (Ra)
Less Than 1.0 micron
Connection Type - Side 2
Flange
Valve Construction
One-Piece
For Media
Combustible Gases, Natural Gas, Steam, Water
Special Features
Actuator Compatible
Maximum Pressure - Steam
150 psi
Actuator Operation
Air to Air
Seat Material
PTFE
Actuator Air Pressure - Minimum
80 psi
Included Pilot Solenoid
24V DC Pilot Solenoid
Maximum Pressure - Operating
285 psi
Maximum Operating Pressure Differential
285 psi
Valve Body Style
Straight
Fail Safe Position
Fail Last
Connection Gender - Side 1
Female
Body Material
Carbon Steel
Operating Temperature - Minimum
-4 Degrees F
Connection Gender - Side 2
Female
Connection Type - Side 1
Flange
Actuator Series
DA
Seal Material
FKM
IP Rating
IP65
Standards
ANSI
Valve Series
724101
NEMA Enclosure Rating
4, 4X
Valve Ways
2-Way
Coefficient of Volume (Cv)
120.1
Included Mounting
ISO 5211 Actuator Mounting Pad
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Actuator Air Pressure - Maximum
116 psi

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 1/4 in, Actuator Operation Air to Air, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.