Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Ball Valve

  • Mfr # 8P724101-2-1/2-C1

  • Zoro # G916116625


product price: $1,231.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI
Valve Ways
2-Way
Actuator Air Pressure - Minimum
80 psi
Connection Gender - Side 1
Female
NEMA Enclosure Rating
4, 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8P724101-2-1/2-C1
Zoro #
G916116625
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
2 1/2 in
Connection Size - Side 1
2 1/2 in
Overall Length
4.06 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Standards
ANSI
Valve Ways
2-Way
Actuator Air Pressure - Minimum
80 psi
Connection Gender - Side 1
Female
NEMA Enclosure Rating
4, 4X
Connection Gender - Side 2
Female
Stem Material
Stainless Steel
Actuator Air Port Connection
2 1/2 in FNPT
Body Material
Carbon Steel
Maximum Pressure - Operating
285 psi
Connection Type - Side 2
Flange
Maximum Pressure - Steam
150 psi
Vented Ball Valve
Vented
Included Mounting
ISO 5211 Actuator Mounting Pad
Valve Series
724101
Coefficient of Volume (Cv)
596.66
Included Pilot Solenoid
110V AC Pilot Solenoid
3-A Standard Compliance
Not Rated
Actuator Series
DA
Manufacturer Warranty
1 yr
Ball Port Style
Full Port
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Actuator Operation
Air to Air
Seal Material
FKM
Average Surface Roughness (Ra)
Less Than 1.0 micron
Operating Temperature - Maximum
366 Degrees F
Valve Construction
One-Piece
Actuator Air Pressure - Maximum
116 psi
Maximum Operating Pressure Differential
285 psi
Seat Material
PTFE
Fail Safe Position
Fail Last
Connection Type - Side 1
Flange
IP Rating
IP65
Operating Temperature - Minimum
-4 Degrees F
Ball Material
Carbon Steel
Special Features
Actuator Compatible
For Media
Combustible Gases, Natural Gas, Steam, Water
Valve Body Style
Straight
ANSI Flange Class
Class 150

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 2 1/2 in, Actuator Operation Air to Air, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.