Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P724101-2-C1

  • Zoro # G716116696


product price: $847.99
/ea
Free Shipping & Returns

Key Features

Valve Series
724101
Valve Ways
2-Way
Overall Length
3.23 in
Connection Gender - Side 2
Female
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P724101-2-C1
Zoro #
G716116696
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
3.23 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Valve Series
724101
Valve Ways
2-Way
Connection Gender - Side 2
Female
IP Rating
IP65
Connection Type - Side 1
Flange
ANSI Flange Class
Class 150
Connection Gender - Side 1
Female
Seal Material
FKM
Manufacturer Warranty
1 yr
NEMA Enclosure Rating
4, 4X
Actuator Air Pressure - Minimum
80 psi
Valve Construction
One-Piece
Stem Material
Stainless Steel
Included Pilot Solenoid
110V AC Pilot Solenoid
Actuator Operation
Air to Air
Body Material
Carbon Steel
Connection Type - Side 2
Flange
Valve Body Style
Straight
Average Surface Roughness (Ra)
Less Than 1.0 micron
Operating Temperature - Maximum
366 Degrees F
Actuator Air Port Connection
2 in FNPT
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Air Pressure - Maximum
116 psi
Coefficient of Volume (Cv)
348.6
Fail Safe Position
Fail Last
Maximum Operating Pressure Differential
285 psi
Ball Material
Carbon Steel
Ball Port Style
Full Port
Operating Temperature - Minimum
-4 Degrees F
Seat Material
PTFE
Special Features
Actuator Compatible
For Media
Combustible Gases, Natural Gas, Steam, Water
Vented Ball Valve
Vented
Actuator Series
DA
3-A Standard Compliance
Not Rated
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Maximum Pressure - Operating
285 psi
Maximum Pressure - Steam
150 psi
Standards
ANSI

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 2 in, Actuator Operation Air to Air, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.