Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P724101-3-C2

  • Zoro # G216116691


product price: $1,339.99
/ea
Free Shipping & Returns

Key Features

NEMA Enclosure Rating
4, 4X
Overall Length
4.8 in
Seal Material
FKM
Connection Gender - Side 1
Female
Connection Size - Side 1
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P724101-3-C2
Zoro #
G216116691
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
4.8 in
Connection Size - Side 1
3 in
Nominal Valve Size
3 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
NEMA Enclosure Rating
4, 4X
Seal Material
FKM
Connection Gender - Side 1
Female
Ball Port Style
Full Port
Average Surface Roughness (Ra)
Less Than 1.0 micron
Operating Temperature - Maximum
366 Degrees F
Valve Ways
2-Way
Actuator Series
DA
Actuator Air Pressure - Maximum
116 psi
Manufacturer Warranty
1 yr
ANSI Flange Class
Class 150
Connection Type - Side 2
Flange
Standards
ANSI
Maximum Pressure - Operating
285 psi
Maximum Pressure - Steam
150 psi
For Media
Combustible Gases, Natural Gas, Steam, Water
Vented Ball Valve
Vented
Operating Temperature - Minimum
-4 Degrees F
Special Features
Actuator Compatible
Included Mounting
ISO 5211 Actuator Mounting Pad
Connection Gender - Side 2
Female
Seat Material
PTFE
3-A Standard Compliance
Not Rated
Connection Type - Side 1
Flange
Maximum Operating Pressure Differential
285 psi
Actuator Operation
Air to Air
Stem Material
Stainless Steel
Valve Construction
One-Piece
Actuator Air Port Connection
3 in FNPT
Valve Series
724101
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Ball Material
Carbon Steel
IP Rating
IP65
Fail Safe Position
Fail Last
Coefficient of Volume (Cv)
1,009.48
Actuator Air Pressure - Minimum
80 psi
Valve Body Style
Straight
Included Pilot Solenoid
24V DC Pilot Solenoid
Body Material
Carbon Steel

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 3 in, Actuator Operation Air to Air, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.