Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Ball Valve

  • Mfr # 8P724103-1-1/2-C1

  • Zoro # G116116517


product price: $881.99
/ea
Free Shipping & Returns

Key Features

Included Pilot Solenoid
110V AC Pilot Solenoid
Vented Ball Valve
Vented
Special Features
Actuator Compatible
Average Surface Roughness (Ra)
Less Than 1.0 micron
Actuator Air Pressure - Minimum
80 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P724103-1-1/2-C1
Zoro #
G116116517
UPC #
-
Country of Origin
Italy

Dimensions

Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Overall Length
2.5 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Included Pilot Solenoid
110V AC Pilot Solenoid
Vented Ball Valve
Vented
Special Features
Actuator Compatible
Average Surface Roughness (Ra)
Less Than 1.0 micron
Actuator Air Pressure - Minimum
80 psi
Connection Type - Side 1
Flange
Valve Ways
2-Way
Operating Temperature - Maximum
366 Degrees F
ANSI Flange Class
Class 150
Operating Temperature - Minimum
-4 Degrees F
Connection Gender - Side 1
Female
Valve Body Style
Straight
Manufacturer Warranty
1 yr
Standards
ANSI
Body Material
Carbon Steel
Ball Port Style
Full Port
Stem Material
Stainless Steel
Actuator Air Port Connection
1 1/2 in FNPT
3-A Standard Compliance
Not Rated
Connection Gender - Side 2
Female
IP Rating
IP65
Maximum Operating Pressure Differential
285 psi
Seat Material
PTFE
Actuator Air Pressure - Maximum
116 psi
Seal Material
FKM
Actuator Operation
Air to Spring
For Media
Combustible Gases, Natural Gas, Steam, Water
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Ball Material
Carbon Steel
Valve Series
724101
Included Mounting
ISO 5211 Actuator Mounting Pad
NEMA Enclosure Rating
4, 4X
Maximum Pressure - Operating
285 psi
Valve Construction
One-Piece
Actuator Series
SR
Maximum Pressure - Steam
150 psi
Connection Type - Side 2
Flange
Coefficient of Volume (Cv)
201.32
Fail Safe Position
Fail Closed

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 1/2 in, Actuator Operation Air to Spring, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.