Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P724103-1-1/4-C1

  • Zoro # G516116483


product price: $726.99
/ea
Free Shipping & Returns

Key Features

Connection Gender - Side 2
Female
Actuator Air Pressure - Minimum
80 psi
Fail Safe Position
Fail Closed
Special Features
Actuator Compatible
Included Pilot Solenoid
110V AC Pilot Solenoid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P724103-1-1/4-C1
Zoro #
G516116483
UPC #
-
Country of Origin
Italy

Dimensions

Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in
Overall Length
2.13 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Connection Gender - Side 2
Female
Actuator Air Pressure - Minimum
80 psi
Fail Safe Position
Fail Closed
Special Features
Actuator Compatible
Included Pilot Solenoid
110V AC Pilot Solenoid
3-A Standard Compliance
Not Rated
Seal Material
FKM
Vented Ball Valve
Vented
Actuator Operation
Air to Spring
Connection Gender - Side 1
Female
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Manufacturer Warranty
1 yr
For Media
Combustible Gases, Natural Gas, Steam, Water
Body Material
Carbon Steel
Standards
ANSI
Actuator Series
SR
IP Rating
IP65
NEMA Enclosure Rating
4, 4X
Connection Type - Side 2
Flange
Maximum Pressure - Operating
285 psi
Ball Material
Carbon Steel
ANSI Flange Class
Class 150
Actuator Air Pressure - Maximum
116 psi
Operating Temperature - Minimum
-4 Degrees F
Ball Port Style
Full Port
Actuator Air Port Connection
1 1/4 in FNPT
Operating Temperature - Maximum
366 Degrees F
Maximum Pressure - Steam
150 psi
Coefficient of Volume (Cv)
120.1
Seat Material
PTFE
Included Mounting
ISO 5211 Actuator Mounting Pad
Valve Body Style
Straight
Connection Type - Side 1
Flange
Valve Ways
2-Way
Valve Construction
One-Piece
Average Surface Roughness (Ra)
Less Than 1.0 micron
Maximum Operating Pressure Differential
285 psi
Stem Material
Stainless Steel
Valve Series
724101

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 1/4 in, Actuator Operation Air to Spring, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.