Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P724103-1-C1

  • Zoro # G716116412


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI
Vented Ball Valve
Vented
Connection Gender - Side 2
Female
Valve Body Style
Straight
Maximum Operating Pressure Differential
285 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P724103-1-C1
Zoro #
G716116412
UPC #
-
Country of Origin
Italy

Dimensions

Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Overall Length
1.89 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Standards
ANSI
Vented Ball Valve
Vented
Connection Gender - Side 2
Female
Valve Body Style
Straight
Maximum Operating Pressure Differential
285 psi
Connection Type - Side 2
Flange
For Media
Combustible Gases, Natural Gas, Steam, Water
Valve Series
724101
Valve Construction
One-Piece
Maximum Pressure - Steam
150 psi
Ball Material
Carbon Steel
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Maximum Pressure - Operating
285 psi
Coefficient of Volume (Cv)
74.63
Body Material
Carbon Steel
IP Rating
IP65
Special Features
Actuator Compatible
Average Surface Roughness (Ra)
Less Than 1.0 micron
Ball Port Style
Full Port
Stem Material
Stainless Steel
Actuator Series
SR
NEMA Enclosure Rating
4, 4X
Seat Material
PTFE
ANSI Flange Class
Class 150
Connection Type - Side 1
Flange
Operating Temperature - Minimum
-4 Degrees F
Actuator Operation
Air to Spring
Valve Ways
2-Way
Included Mounting
ISO 5211 Actuator Mounting Pad
Manufacturer Warranty
1 yr
Seal Material
FKM
Actuator Air Pressure - Minimum
80 psi
Connection Gender - Side 1
Female
Fail Safe Position
Fail Closed
Included Pilot Solenoid
110V AC Pilot Solenoid
3-A Standard Compliance
Not Rated
Actuator Air Port Connection
1 in FNPT
Operating Temperature - Maximum
366 Degrees F
Actuator Air Pressure - Maximum
116 psi

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 in, Actuator Operation Air to Spring, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.