Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P724103-2-1/2-C2

  • Zoro # G816116589


product price: $1,307.99
/ea
Free Shipping & Returns

Key Features

ANSI Flange Class
Class 150
Ball Port Style
Full Port
Actuator Operation
Air to Spring
Body Material
Carbon Steel
Overall Length
4.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P724103-2-1/2-C2
Zoro #
G816116589
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
4.06 in
Connection Size - Side 1
2 1/2 in
Nominal Valve Size
2 1/2 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
ANSI Flange Class
Class 150
Ball Port Style
Full Port
Actuator Operation
Air to Spring
Body Material
Carbon Steel
For Media
Combustible Gases, Natural Gas, Steam, Water
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Seat Material
PTFE
Connection Type - Side 2
Flange
Seal Material
FKM
Special Features
Actuator Compatible
Valve Ways
2-Way
Standards
ANSI
Included Mounting
ISO 5211 Actuator Mounting Pad
Connection Gender - Side 1
Female
Ball Material
Carbon Steel
Actuator Air Pressure - Minimum
80 psi
Fail Safe Position
Fail Closed
Average Surface Roughness (Ra)
Less Than 1.0 micron
Actuator Series
SR
Manufacturer Warranty
1 yr
Maximum Pressure - Operating
285 psi
Valve Body Style
Straight
IP Rating
IP65
Maximum Pressure - Steam
150 psi
Valve Construction
One-Piece
Connection Type - Side 1
Flange
Operating Temperature - Minimum
-4 Degrees F
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
596.66
Actuator Air Port Connection
2 1/2 in FNPT
Valve Series
724101
Stem Material
Stainless Steel
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
366 Degrees F
Vented Ball Valve
Vented
Included Pilot Solenoid
24V DC Pilot Solenoid
NEMA Enclosure Rating
4, 4X
Actuator Air Pressure - Maximum
116 psi
Maximum Operating Pressure Differential
285 psi

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 2 1/2 in, Actuator Operation Air to Spring, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.