Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P724103-2-C1

  • Zoro # G016116389


product price: $962.99
/ea
Free Shipping & Returns

Key Features

Seat Material
PTFE
Included Pilot Solenoid
110V AC Pilot Solenoid
Maximum Pressure - Operating
285 psi
Operating Temperature - Minimum
-4 Degrees F
Body Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P724103-2-C1
Zoro #
G016116389
UPC #
-
Country of Origin
Italy

Dimensions

Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Overall Length
3.23 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Seat Material
PTFE
Included Pilot Solenoid
110V AC Pilot Solenoid
Maximum Pressure - Operating
285 psi
Operating Temperature - Minimum
-4 Degrees F
Body Material
Carbon Steel
Ball Material
Carbon Steel
Connection Type - Side 1
Flange
Connection Gender - Side 1
Female
Connection Type - Side 2
Flange
Operating Temperature - Maximum
366 Degrees F
Coefficient of Volume (Cv)
348.6
Ball Port Style
Full Port
Average Surface Roughness (Ra)
Less Than 1.0 micron
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Connection Gender - Side 2
Female
Valve Body Style
Straight
3-A Standard Compliance
Not Rated
Actuator Air Pressure - Maximum
116 psi
Manufacturer Warranty
1 yr
Valve Series
724101
IP Rating
IP65
Seal Material
FKM
Maximum Pressure - Steam
150 psi
For Media
Combustible Gases, Natural Gas, Steam, Water
Standards
ANSI
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Series
SR
Maximum Operating Pressure Differential
285 psi
Vented Ball Valve
Vented
Valve Construction
One-Piece
Actuator Air Pressure - Minimum
80 psi
Stem Material
Stainless Steel
Fail Safe Position
Fail Closed
Special Features
Actuator Compatible
ANSI Flange Class
Class 150
NEMA Enclosure Rating
4, 4X
Actuator Air Port Connection
2 in FNPT
Valve Ways
2-Way
Actuator Operation
Air to Spring

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 2 in, Actuator Operation Air to Spring, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.