Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P724103-4-C1

  • Zoro # G516116391


product price: $2,093.99
/ea
Free Shipping & Returns

Key Features

Connection Gender - Side 2
Female
Included Pilot Solenoid
110V AC Pilot Solenoid
Fail Safe Position
Fail Closed
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Connection Size - Side 1
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P724103-4-C1
Zoro #
G516116391
UPC #
-
Country of Origin
Italy

Dimensions

Connection Size - Side 1
4 in
Overall Length
5.98 in
Nominal Valve Size
4 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Connection Gender - Side 2
Female
Included Pilot Solenoid
110V AC Pilot Solenoid
Fail Safe Position
Fail Closed
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Valve Construction
One-Piece
Connection Gender - Side 1
Female
Ball Port Style
Full Port
NEMA Enclosure Rating
4, 4X
Connection Type - Side 1
Flange
Connection Type - Side 2
Flange
Valve Body Style
Straight
Manufacturer Warranty
1 yr
Valve Ways
2-Way
ANSI Flange Class
Class 150
Vented Ball Valve
Vented
Actuator Air Port Connection
4 in FNPT
Special Features
Actuator Compatible
3-A Standard Compliance
Not Rated
Standards
ANSI
Operating Temperature - Maximum
366 Degrees F
Valve Series
724101
Actuator Operation
Air to Spring
Maximum Pressure - Operating
285 psi
Operating Temperature - Minimum
-4 Degrees F
Actuator Series
SR
Body Material
Carbon Steel
Stem Material
Stainless Steel
For Media
Combustible Gases, Natural Gas, Steam, Water
Seat Material
PTFE
Seal Material
FKM
Average Surface Roughness (Ra)
Less Than 1.0 micron
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Air Pressure - Minimum
80 psi
Maximum Pressure - Steam
150 psi
IP Rating
IP65
Coefficient of Volume (Cv)
1,577.34
Actuator Air Pressure - Maximum
116 psi
Maximum Operating Pressure Differential
285 psi
Ball Material
Carbon Steel

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 4 in, Actuator Operation Air to Spring, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.