Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P724103-4-C2

  • Zoro # G716116993


product price: $2,093.99
/ea
Free Shipping & Returns

Key Features

3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
150 psi
Operating Temperature - Maximum
366 Degrees F
Nominal Valve Size
4 in
Body Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P724103-4-C2
Zoro #
G716116993
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
4 in
Connection Size - Side 1
4 in
Overall Length
5.98 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
150 psi
Operating Temperature - Maximum
366 Degrees F
Body Material
Carbon Steel
For Media
Combustible Gases, Natural Gas, Steam, Water
Actuator Air Port Connection
4 in FNPT
Maximum Pressure - Operating
285 psi
Coefficient of Volume (Cv)
1,577.34
Valve Body Style
Straight
Actuator Air Pressure - Minimum
80 psi
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Seat Material
PTFE
Connection Type - Side 1
Flange
Connection Gender - Side 1
Female
Ball Port Style
Full Port
Connection Type - Side 2
Flange
Special Features
Actuator Compatible
Actuator Series
SR
Ball Material
Carbon Steel
NEMA Enclosure Rating
4, 4X
ANSI Flange Class
Class 150
Maximum Operating Pressure Differential
285 psi
Seal Material
FKM
Stem Material
Stainless Steel
Connection Gender - Side 2
Female
Valve Construction
One-Piece
Operating Temperature - Minimum
-4 Degrees F
Valve Ways
2-Way
Actuator Air Pressure - Maximum
116 psi
Manufacturer Warranty
1 yr
Included Pilot Solenoid
24V DC Pilot Solenoid
Average Surface Roughness (Ra)
Less Than 1.0 micron
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Operation
Air to Spring
Valve Series
724101
Vented Ball Valve
Vented
Fail Safe Position
Fail Closed
IP Rating
IP65
Standards
ANSI

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 4 in, Actuator Operation Air to Spring, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.