Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Ball Valve

  • Mfr # 8P766000-1-1/2-C1

  • Zoro # G016115320


product price: $1,005.99
/ea
Free Shipping & Returns

Key Features

Included Mounting
ISO 5211 Actuator Mounting Pad
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Valve Series
766000
Nominal Valve Size
1 1/2 in
Ball Port Style
Full Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8P766000-1-1/2-C1
Zoro #
G016115320
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Overall Length
6.5 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Included Mounting
ISO 5211 Actuator Mounting Pad
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Valve Series
766000
Ball Port Style
Full Port
Standards
ANSI
Valve Body Style
Straight
Fail Safe Position
Fail Last
Connection Gender - Side 2
Female
Body Material
Stainless Steel
Maximum Pressure - Steam
150 psi
Maximum Operating Pressure Differential
275 psi
Coefficient of Volume (Cv)
201.32
Actuator Air Pressure - Maximum
116 psi
Actuator Air Pressure - Minimum
80 psi
Actuator Series
DA
Ball Material
Stainless Steel
Seal Material
FKM
Vented Ball Valve
Vented
Operating Temperature - Minimum
-4 Degrees F
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Seat Material
PTFE
ANSI Flange Class
Class 150
Average Surface Roughness (Ra)
Less Than 1.0 micron
Maximum Pressure - Operating
275 psi
NEMA Enclosure Rating
4, 4X
Connection Type - Side 1
Flange
Connection Gender - Side 1
Female
Actuator Operation
Air to Air
3-A Standard Compliance
Not Rated
Valve Ways
2-Way
Valve Construction
Two-Piece
Stem Type
Adjustable, Blowout Resistant
Operating Temperature - Maximum
366 Degrees F
Stem Material
Stainless Steel
Manufacturer Warranty
1 yr
Connection Type - Side 2
Flange
Included Pilot Solenoid
110V AC Pilot Solenoid
IP Rating
IP65
Special Features
Actuator Compatible
Actuator Air Port Connection
1 1/2 in FNPT

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 1/2 in, Actuator Operation Air to Air, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.