Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Ball Valve

  • Mfr # 8P766000-1-1/2-C2

  • Zoro # G616115348


product price: $1,005.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Minimum
-4 Degrees F
Coefficient of Volume (Cv)
201.32
Seal Material
FKM
Stem Material
Stainless Steel
Actuator Operation
Air to Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P766000-1-1/2-C2
Zoro #
G616115348
UPC #
-
Country of Origin
Italy

Dimensions

Connection Size - Side 1
1 1/2 in
Overall Length
6.5 in
Nominal Valve Size
1 1/2 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Operating Temperature - Minimum
-4 Degrees F
Coefficient of Volume (Cv)
201.32
Seal Material
FKM
Stem Material
Stainless Steel
Actuator Operation
Air to Air
3-A Standard Compliance
Not Rated
Standards
ANSI
Included Pilot Solenoid
24V DC Pilot Solenoid
Seat Material
PTFE
Connection Gender - Side 2
Female
Valve Construction
Two-Piece
Body Material
Stainless Steel
NEMA Enclosure Rating
4, 4X
Actuator Air Pressure - Minimum
80 psi
Valve Body Style
Straight
Maximum Pressure - Operating
275 psi
Maximum Pressure - Steam
150 psi
ANSI Flange Class
Class 150
Connection Gender - Side 1
Female
IP Rating
IP65
Fail Safe Position
Fail Last
Actuator Air Pressure - Maximum
116 psi
Included Mounting
ISO 5211 Actuator Mounting Pad
Ball Port Style
Full Port
Special Features
Actuator Compatible
Average Surface Roughness (Ra)
Less Than 1.0 micron
Valve Ways
2-Way
Stem Type
Adjustable, Blowout Resistant
Actuator Air Port Connection
1 1/2 in FNPT
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Ball Material
Stainless Steel
Connection Type - Side 1
Flange
Operating Temperature - Maximum
366 Degrees F
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Connection Type - Side 2
Flange
Actuator Series
DA
Valve Series
766000
Manufacturer Warranty
1 yr
Vented Ball Valve
Vented
Maximum Operating Pressure Differential
275 psi

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 1/2 in, Actuator Operation Air to Air, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.