Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Ball Valve

  • Mfr # 8P766000-1-C1

  • Zoro # G716115408


product price: $777.99
/ea
Free Shipping & Returns

Key Features

For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Actuator Operation
Air to Air
Ball Port Style
Full Port
Standards
ANSI
Manufacturer Warranty
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P766000-1-C1
Zoro #
G716115408
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Overall Length
5 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Actuator Operation
Air to Air
Ball Port Style
Full Port
Standards
ANSI
Manufacturer Warranty
1 yr
Maximum Pressure - Steam
150 psi
Ball Material
Stainless Steel
Actuator Series
DA
Actuator Air Pressure - Minimum
80 psi
Coefficient of Volume (Cv)
74.63
Operating Temperature - Maximum
366 Degrees F
ANSI Flange Class
Class 150
Valve Series
766000
Connection Gender - Side 1
Female
Valve Ways
2-Way
Included Mounting
ISO 5211 Actuator Mounting Pad
3-A Standard Compliance
Not Rated
Stem Type
Adjustable, Blowout Resistant
NEMA Enclosure Rating
4, 4X
Body Material
Stainless Steel
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Connection Type - Side 1
Flange
Actuator Air Pressure - Maximum
116 psi
Average Surface Roughness (Ra)
Less Than 1.0 micron
Valve Body Style
Straight
Included Pilot Solenoid
110V AC Pilot Solenoid
Special Features
Actuator Compatible
Actuator Air Port Connection
1 in FNPT
Maximum Pressure - Operating
275 psi
Connection Gender - Side 2
Female
Vented Ball Valve
Vented
Maximum Operating Pressure Differential
275 psi
Connection Type - Side 2
Flange
Stem Material
Stainless Steel
Fail Safe Position
Fail Last
Operating Temperature - Minimum
-4 Degrees F
Valve Construction
Two-Piece
IP Rating
IP65
Seal Material
FKM
Seat Material
PTFE

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 in, Actuator Operation Air to Air, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.