Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Ball Valve

  • Mfr # 8P766000-2-C1

  • Zoro # G716115231


product price: $1,290.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Maximum
366 Degrees F
Connection Gender - Side 2
Female
Connection Size - Side 1
2 in
Valve Ways
2-Way
Stem Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P766000-2-C1
Zoro #
G716115231
UPC #
-
Country of Origin
Italy

Dimensions

Connection Size - Side 1
2 in
Overall Length
7.01 in
Nominal Valve Size
2 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Operating Temperature - Maximum
366 Degrees F
Connection Gender - Side 2
Female
Valve Ways
2-Way
Stem Material
Stainless Steel
Actuator Series
DA
Seal Material
FKM
Connection Type - Side 2
Flange
Special Features
Actuator Compatible
Body Material
Stainless Steel
Actuator Air Pressure - Minimum
80 psi
Operating Temperature - Minimum
-4 Degrees F
Vented Ball Valve
Vented
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Maximum Operating Pressure Differential
275 psi
Average Surface Roughness (Ra)
Less Than 1.0 micron
Connection Type - Side 1
Flange
Stem Type
Adjustable, Blowout Resistant
Manufacturer Warranty
1 yr
Actuator Air Port Connection
2 in FNPT
Ball Material
Stainless Steel
Valve Construction
Two-Piece
Included Pilot Solenoid
110V AC Pilot Solenoid
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Included Mounting
ISO 5211 Actuator Mounting Pad
Maximum Pressure - Operating
275 psi
Seat Material
PTFE
Connection Gender - Side 1
Female
ANSI Flange Class
Class 150
Actuator Air Pressure - Maximum
116 psi
Actuator Operation
Air to Air
Valve Body Style
Straight
Maximum Pressure - Steam
150 psi
Valve Series
766000
Standards
ANSI
NEMA Enclosure Rating
4, 4X
Fail Safe Position
Fail Last
IP Rating
IP65
Ball Port Style
Full Port
Coefficient of Volume (Cv)
348.6
3-A Standard Compliance
Not Rated

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 2 in, Actuator Operation Air to Air, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.