Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P766000-3-C1

  • Zoro # G516115271


product price: $2,045.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Pressure Differential
275 psi
Valve Body Style
Straight
Seal Material
FKM
Valve Series
766000
Connection Gender - Side 1
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P766000-3-C1
Zoro #
G516115271
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
7.99 in
Nominal Valve Size
3 in
Connection Size - Side 1
3 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Maximum Operating Pressure Differential
275 psi
Valve Body Style
Straight
Seal Material
FKM
Valve Series
766000
Connection Gender - Side 1
Female
Operating Temperature - Maximum
366 Degrees F
Maximum Pressure - Operating
275 psi
Fail Safe Position
Fail Last
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
1,009.48
Seat Material
PTFE
Body Material
Stainless Steel
ANSI Flange Class
Class 150
Connection Type - Side 1
Flange
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Actuator Air Pressure - Maximum
116 psi
NEMA Enclosure Rating
4, 4X
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Air Pressure - Minimum
80 psi
Actuator Series
DA
Stem Type
Adjustable, Blowout Resistant
Stem Material
Stainless Steel
Ball Port Style
Full Port
Valve Ways
2-Way
Ball Material
Stainless Steel
Included Pilot Solenoid
110V AC Pilot Solenoid
Standards
ANSI
Connection Gender - Side 2
Female
Actuator Operation
Air to Air
Operating Temperature - Minimum
-4 Degrees F
Manufacturer Warranty
1 yr
Maximum Pressure - Steam
150 psi
Valve Construction
Two-Piece
Vented Ball Valve
Vented
IP Rating
IP65
Average Surface Roughness (Ra)
Less Than 1.0 micron
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Connection Type - Side 2
Flange
Actuator Air Port Connection
3 in FNPT
Special Features
Actuator Compatible

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 3 in, Actuator Operation Air to Air, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.