Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P766000-3-C2

  • Zoro # G716115163


product price: $2,045.99
/ea
Free Shipping & Returns

Key Features

For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Maximum Operating Pressure Differential
275 psi
Actuator Operation
Air to Air
Connection Gender - Side 2
Female
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P766000-3-C2
Zoro #
G716115163
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
7.99 in
Nominal Valve Size
3 in
Connection Size - Side 1
3 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Maximum Operating Pressure Differential
275 psi
Actuator Operation
Air to Air
Connection Gender - Side 2
Female
Body Material
Stainless Steel
Vented Ball Valve
Vented
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Valve Ways
2-Way
Seal Material
FKM
Fail Safe Position
Fail Last
Included Mounting
ISO 5211 Actuator Mounting Pad
3-A Standard Compliance
Not Rated
Valve Construction
Two-Piece
Actuator Air Pressure - Minimum
80 psi
Average Surface Roughness (Ra)
Less Than 1.0 micron
Maximum Pressure - Steam
150 psi
ANSI Flange Class
Class 150
IP Rating
IP65
Stem Type
Adjustable, Blowout Resistant
Valve Series
766000
Connection Type - Side 2
Flange
Ball Material
Stainless Steel
Coefficient of Volume (Cv)
1,009.48
Seat Material
PTFE
Standards
ANSI
Manufacturer Warranty
1 yr
Connection Type - Side 1
Flange
Included Pilot Solenoid
24V DC Pilot Solenoid
Special Features
Actuator Compatible
Stem Material
Stainless Steel
Valve Body Style
Straight
Actuator Air Port Connection
3 in FNPT
NEMA Enclosure Rating
4, 4X
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
366 Degrees F
Ball Port Style
Full Port
Connection Gender - Side 1
Female
Actuator Air Pressure - Maximum
116 psi
Maximum Pressure - Operating
275 psi
Actuator Series
DA

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 3 in, Actuator Operation Air to Air, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.