Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P766000-4-C1

  • Zoro # G916115192


product price: $2,786.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP65
Special Features
Actuator Compatible
Actuator Operation
Air to Air
Vented Ball Valve
Vented
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P766000-4-C1
Zoro #
G916115192
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
4 in
Overall Length
9.02 in
Connection Size - Side 1
4 in

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 4 in, Actuator Operation Air to Air, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.