Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P766000-4-C2

  • Zoro # G516115233


product price: $2,786.99
/ea
Free Shipping & Returns

Key Features

Average Surface Roughness (Ra)
Less Than 1.0 micron
Connection Type - Side 1
Flange
Ball Material
Stainless Steel
Valve Series
766000
Valve Ways
2-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P766000-4-C2
Zoro #
G516115233
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
9.02 in
Nominal Valve Size
4 in
Connection Size - Side 1
4 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Average Surface Roughness (Ra)
Less Than 1.0 micron
Connection Type - Side 1
Flange
Ball Material
Stainless Steel
Valve Series
766000
Valve Ways
2-Way
Ball Port Style
Full Port
Standards
ANSI
Actuator Air Port Connection
4 in FNPT
Included Pilot Solenoid
24V DC Pilot Solenoid
Maximum Pressure - Steam
150 psi
Seal Material
FKM
Coefficient of Volume (Cv)
1,577.34
NEMA Enclosure Rating
4, 4X
Fail Safe Position
Fail Last
Included Mounting
ISO 5211 Actuator Mounting Pad
Operating Temperature - Minimum
-4 Degrees F
Body Material
Stainless Steel
Connection Type - Side 2
Flange
IP Rating
IP65
Stem Material
Stainless Steel
Connection Gender - Side 1
Female
Manufacturer Warranty
1 yr
Valve Body Style
Straight
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Valve Construction
Two-Piece
Actuator Series
DA
Vented Ball Valve
Vented
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Actuator Operation
Air to Air
Actuator Air Pressure - Minimum
80 psi
Stem Type
Adjustable, Blowout Resistant
Special Features
Actuator Compatible
Maximum Pressure - Operating
275 psi
Maximum Operating Pressure Differential
275 psi
ANSI Flange Class
Class 150
Operating Temperature - Maximum
366 Degrees F
Seat Material
PTFE
Actuator Air Pressure - Maximum
116 psi
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 4 in, Actuator Operation Air to Air, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.