Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Ball Valve

  • Mfr # 8P766001-1-1/2-C1

  • Zoro # G616115324


product price: $850.99
/ea
Free Shipping & Returns

Key Features

Special Features
Actuator Compatible
Coefficient of Volume (Cv)
201.32
Actuator Series
DA
Actuator Air Pressure - Minimum
80 psi
Ball Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P766001-1-1/2-C1
Zoro #
G616115324
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
1 1/2 in
Overall Length
6.5 in
Connection Size - Side 1
1 1/2 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Special Features
Actuator Compatible
Coefficient of Volume (Cv)
201.32
Actuator Series
DA
Actuator Air Pressure - Minimum
80 psi
Ball Material
Carbon Steel
For Media
Combustible Gases, Natural Gas, Steam, Water
Average Surface Roughness (Ra)
Less Than 1.0 micron
Body Material
Carbon Steel
Actuator Air Pressure - Maximum
116 psi
Connection Type - Side 2
Flange
Valve Construction
Two-Piece
Maximum Pressure - Steam
150 psi
Valve Ways
2-Way
IP Rating
IP65
NEMA Enclosure Rating
4, 4X
Maximum Pressure - Operating
285 psi
Actuator Operation
Air to Air
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Included Mounting
ISO 5211 Actuator Mounting Pad
Included Pilot Solenoid
110V AC Pilot Solenoid
Connection Type - Side 1
Flange
Ball Port Style
Full Port
Manufacturer Warranty
1 yr
Stem Type
Adjustable, Blowout Resistant
Stem Material
Stainless Steel
Valve Body Style
Straight
Actuator Air Port Connection
1 1/2 in FNPT
Vented Ball Valve
Vented
Seal Material
FKM
Standards
ANSI
Operating Temperature - Maximum
366 Degrees F
Connection Gender - Side 1
Female
Maximum Operating Pressure Differential
285 psi
Seat Material
PTFE
Fail Safe Position
Fail Last
Connection Gender - Side 2
Female
Operating Temperature - Minimum
-4 Degrees F
3-A Standard Compliance
Not Rated
Valve Series
766001
ANSI Flange Class
Class 150

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 1/2 in, Actuator Operation Air to Air, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.