Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Ball Valve

  • Mfr # 8P766001-1-C1

  • Zoro # G316115358


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Seal Material
FKM
IP Rating
IP65
Standards
ANSI
Operating Temperature - Minimum
-4 Degrees F
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P766001-1-C1
Zoro #
G316115358
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
5 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Seal Material
FKM
IP Rating
IP65
Standards
ANSI
Operating Temperature - Minimum
-4 Degrees F
Actuator Operation
Air to Air
Included Pilot Solenoid
110V AC Pilot Solenoid
Coefficient of Volume (Cv)
74.63
Actuator Air Pressure - Minimum
80 psi
Connection Type - Side 1
Flange
Included Mounting
ISO 5211 Actuator Mounting Pad
Seat Material
PTFE
Connection Type - Side 2
Flange
Connection Gender - Side 2
Female
Ball Port Style
Full Port
Vented Ball Valve
Vented
Valve Body Style
Straight
Stem Material
Stainless Steel
Valve Ways
2-Way
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Ball Material
Carbon Steel
Valve Construction
Two-Piece
Maximum Operating Pressure Differential
285 psi
Actuator Air Pressure - Maximum
116 psi
Operating Temperature - Maximum
366 Degrees F
For Media
Combustible Gases, Natural Gas, Steam, Water
Connection Gender - Side 1
Female
NEMA Enclosure Rating
4, 4X
ANSI Flange Class
Class 150
Maximum Pressure - Operating
285 psi
Average Surface Roughness (Ra)
Less Than 1.0 micron
3-A Standard Compliance
Not Rated
Special Features
Actuator Compatible
Maximum Pressure - Steam
150 psi
Actuator Series
DA
Actuator Air Port Connection
1 in FNPT
Valve Series
766001
Stem Type
Adjustable, Blowout Resistant
Body Material
Carbon Steel
Manufacturer Warranty
1 yr
Fail Safe Position
Fail Last

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 in, Actuator Operation Air to Air, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.