Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Ball Valve

  • Mfr # 8P766001-2-1/2-C1

  • Zoro # G016115238


product price: $1,452.99
/ea
Free Shipping & Returns

Key Features

Stem Material
Stainless Steel
Seat Material
PTFE
Included Mounting
ISO 5211 Actuator Mounting Pad
Body Material
Carbon Steel
Vented Ball Valve
Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8P766001-2-1/2-C1
Zoro #
G016115238
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
2 1/2 in
Overall Length
7.48 in
Connection Size - Side 1
2 1/2 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Stem Material
Stainless Steel
Seat Material
PTFE
Included Mounting
ISO 5211 Actuator Mounting Pad
Body Material
Carbon Steel
Vented Ball Valve
Vented
Operating Temperature - Minimum
-4 Degrees F
Valve Ways
2-Way
Valve Series
766001
Actuator Air Pressure - Maximum
116 psi
Coefficient of Volume (Cv)
630.82
Valve Construction
Two-Piece
Special Features
Actuator Compatible
Average Surface Roughness (Ra)
Less Than 1.0 micron
Connection Gender - Side 1
Female
Seal Material
FKM
Operating Temperature - Maximum
366 Degrees F
NEMA Enclosure Rating
4, 4X
Ball Port Style
Full Port
Standards
ANSI
Valve Body Style
Straight
3-A Standard Compliance
Not Rated
Actuator Series
DA
Connection Type - Side 1
Flange
ANSI Flange Class
Class 150
Included Pilot Solenoid
110V AC Pilot Solenoid
Maximum Pressure - Steam
150 psi
Stem Type
Adjustable, Blowout Resistant
Maximum Operating Pressure Differential
285 psi
For Media
Combustible Gases, Natural Gas, Steam, Water
IP Rating
IP65
Manufacturer Warranty
1 yr
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Maximum Pressure - Operating
285 psi
Fail Safe Position
Fail Last
Connection Type - Side 2
Flange
Ball Material
Carbon Steel
Connection Gender - Side 2
Female
Actuator Operation
Air to Air
Actuator Air Pressure - Minimum
80 psi
Actuator Air Port Connection
2 1/2 in FNPT

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 2 1/2 in, Actuator Operation Air to Air, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.