Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P766001-4-C1

  • Zoro # G016115276


product price: $2,147.99
/ea
Free Shipping & Returns

Key Features

Vented Ball Valve
Vented
Maximum Pressure - Operating
285 psi
Coefficient of Volume (Cv)
1,577.34
Body Material
Carbon Steel
Included Mounting
ISO 5211 Actuator Mounting Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P766001-4-C1
Zoro #
G016115276
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
4 in
Connection Size - Side 1
4 in
Overall Length
9.02 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Vented Ball Valve
Vented
Maximum Pressure - Operating
285 psi
Coefficient of Volume (Cv)
1,577.34
Body Material
Carbon Steel
Included Mounting
ISO 5211 Actuator Mounting Pad
Connection Type - Side 1
Flange
Connection Type - Side 2
Flange
Stem Material
Stainless Steel
Actuator Operation
Air to Air
Valve Series
766001
IP Rating
IP65
Standards
ANSI
Seal Material
FKM
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Connection Gender - Side 2
Female
Manufacturer Warranty
1 yr
Operating Temperature - Maximum
366 Degrees F
Stem Type
Adjustable, Blowout Resistant
Actuator Air Pressure - Maximum
116 psi
Maximum Operating Pressure Differential
285 psi
Actuator Air Pressure - Minimum
80 psi
Actuator Series
DA
Valve Ways
2-Way
Seat Material
PTFE
Ball Port Style
Full Port
Special Features
Actuator Compatible
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-4 Degrees F
Included Pilot Solenoid
110V AC Pilot Solenoid
Fail Safe Position
Fail Last
Actuator Air Port Connection
4 in FNPT
Connection Gender - Side 1
Female
Ball Material
Carbon Steel
Average Surface Roughness (Ra)
Less Than 1.0 micron
Maximum Pressure - Steam
150 psi
Valve Body Style
Straight
NEMA Enclosure Rating
4, 4X
For Media
Combustible Gases, Natural Gas, Steam, Water
ANSI Flange Class
Class 150
Valve Construction
Two-Piece

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 4 in, Actuator Operation Air to Air, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.