Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Ball Valve

  • Mfr # 8P766002-1-C1

  • Zoro # G216115151


product price: $837.99
/ea
Free Shipping & Returns

Key Features

Ball Port Style
Full Port
Included Pilot Solenoid
110V AC Pilot Solenoid
Connection Gender - Side 2
Female
Connection Type - Side 1
Flange
Maximum Pressure - Steam
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P766002-1-C1
Zoro #
G216115151
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
1 in
Overall Length
5 in
Connection Size - Side 1
1 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Ball Port Style
Full Port
Included Pilot Solenoid
110V AC Pilot Solenoid
Connection Gender - Side 2
Female
Connection Type - Side 1
Flange
Maximum Pressure - Steam
150 psi
NEMA Enclosure Rating
4, 4X
Average Surface Roughness (Ra)
Less Than 1.0 micron
Stem Type
Adjustable, Blowout Resistant
Actuator Air Pressure - Maximum
116 psi
Valve Ways
2-Way
Actuator Air Port Connection
1 in FNPT
Valve Body Style
Straight
Ball Material
Stainless Steel
Seat Material
PTFE
Vented Ball Valve
Vented
Coefficient of Volume (Cv)
74.63
ANSI Flange Class
Class 150
Maximum Pressure - Operating
275 psi
Maximum Operating Pressure Differential
275 psi
Standards
ANSI
Actuator Air Pressure - Minimum
80 psi
Operating Temperature - Maximum
366 Degrees F
Connection Type - Side 2
Flange
Fail Safe Position
Fail Closed
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Body Material
Stainless Steel
Connection Gender - Side 1
Female
IP Rating
IP65
Valve Series
766000
Manufacturer Warranty
1 yr
Seal Material
FKM
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Stem Material
Stainless Steel
Special Features
Actuator Compatible
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Operation
Air to Spring
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-4 Degrees F
Actuator Series
SR
Valve Construction
Two-Piece

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 in, Actuator Operation Air to Spring, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.