Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P766002-2-1/2-C1

  • Zoro # G516116025


product price: $2,252.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Warranty
1 yr
Connection Gender - Side 1
Female
Special Features
Actuator Compatible
Maximum Pressure - Steam
150 psi
Operating Temperature - Maximum
366 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P766002-2-1/2-C1
Zoro #
G516116025
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
2 1/2 in
Connection Size - Side 1
2 1/2 in
Overall Length
7.48 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Manufacturer Warranty
1 yr
Connection Gender - Side 1
Female
Special Features
Actuator Compatible
Maximum Pressure - Steam
150 psi
Operating Temperature - Maximum
366 Degrees F
Seal Material
FKM
Included Mounting
ISO 5211 Actuator Mounting Pad
Vented Ball Valve
Vented
Maximum Operating Pressure Differential
275 psi
Valve Series
766000
Ball Port Style
Full Port
Valve Construction
Two-Piece
Average Surface Roughness (Ra)
Less Than 1.0 micron
Stem Material
Stainless Steel
Valve Ways
2-Way
Actuator Operation
Air to Spring
Operating Temperature - Minimum
-4 Degrees F
Actuator Air Port Connection
2 1/2 in FNPT
Connection Gender - Side 2
Female
Actuator Air Pressure - Minimum
80 psi
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
3-A Standard Compliance
Not Rated
Stem Type
Adjustable, Blowout Resistant
Coefficient of Volume (Cv)
630.82
Actuator Air Pressure - Maximum
116 psi
Maximum Pressure - Operating
275 psi
IP Rating
IP65
Included Pilot Solenoid
110V AC Pilot Solenoid
Body Material
Stainless Steel
Standards
ANSI
NEMA Enclosure Rating
4, 4X
Fail Safe Position
Fail Closed
ANSI Flange Class
Class 150
Seat Material
PTFE
Connection Type - Side 1
Flange
Ball Material
Stainless Steel
Connection Type - Side 2
Flange
Actuator Series
SR
Valve Body Style
Straight

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 2 1/2 in, Actuator Operation Air to Spring, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.