Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P766002-2-C1

  • Zoro # G916116182


product price: $1,367.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Pressure Differential
275 psi
Standards
ANSI
Operating Temperature - Maximum
366 Degrees F
Connection Gender - Side 2
Female
Actuator Series
SR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P766002-2-C1
Zoro #
G916116182
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
7.01 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Maximum Operating Pressure Differential
275 psi
Standards
ANSI
Operating Temperature - Maximum
366 Degrees F
Connection Gender - Side 2
Female
Actuator Series
SR
Actuator Air Port Connection
2 in FNPT
Ball Port Style
Full Port
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Seal Material
FKM
Ball Material
Stainless Steel
Valve Construction
Two-Piece
Included Pilot Solenoid
110V AC Pilot Solenoid
Maximum Pressure - Operating
275 psi
Valve Series
766000
Connection Type - Side 1
Flange
Valve Body Style
Straight
Vented Ball Valve
Vented
Body Material
Stainless Steel
Manufacturer Warranty
1 yr
Actuator Air Pressure - Maximum
116 psi
Valve Ways
2-Way
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Operation
Air to Spring
Connection Gender - Side 1
Female
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
NEMA Enclosure Rating
4, 4X
Seat Material
PTFE
Stem Type
Adjustable, Blowout Resistant
Stem Material
Stainless Steel
Special Features
Actuator Compatible
IP Rating
IP65
Coefficient of Volume (Cv)
348.6
Maximum Pressure - Steam
150 psi
Average Surface Roughness (Ra)
Less Than 1.0 micron
Actuator Air Pressure - Minimum
80 psi
ANSI Flange Class
Class 150
Fail Safe Position
Fail Closed
Operating Temperature - Minimum
-4 Degrees F
Connection Type - Side 2
Flange
3-A Standard Compliance
Not Rated

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 2 in, Actuator Operation Air to Spring, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.