Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Ball Valve

  • Mfr # 8P766002-3-C1

  • Zoro # G016115993


product price: $2,392.99
/ea
Free Shipping & Returns

Key Features

NEMA Enclosure Rating
4, 4X
Connection Type - Side 1
Flange
Average Surface Roughness (Ra)
Less Than 1.0 micron
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Manufacturer Warranty
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P766002-3-C1
Zoro #
G016115993
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
7.99 in
Connection Size - Side 1
3 in
Nominal Valve Size
3 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
NEMA Enclosure Rating
4, 4X
Connection Type - Side 1
Flange
Average Surface Roughness (Ra)
Less Than 1.0 micron
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Manufacturer Warranty
1 yr
IP Rating
IP65
Special Features
Actuator Compatible
Actuator Air Pressure - Minimum
80 psi
3-A Standard Compliance
Not Rated
Included Pilot Solenoid
110V AC Pilot Solenoid
Body Material
Stainless Steel
Actuator Air Pressure - Maximum
116 psi
Seal Material
FKM
Stem Type
Adjustable, Blowout Resistant
Maximum Pressure - Operating
275 psi
Ball Port Style
Full Port
Included Mounting
ISO 5211 Actuator Mounting Pad
Maximum Pressure - Steam
150 psi
Connection Type - Side 2
Flange
Seat Material
PTFE
Operating Temperature - Maximum
366 Degrees F
Ball Material
Stainless Steel
Stem Material
Stainless Steel
Vented Ball Valve
Vented
Actuator Series
SR
Valve Construction
Two-Piece
Coefficient of Volume (Cv)
1,009.48
Operating Temperature - Minimum
-4 Degrees F
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Actuator Air Port Connection
3 in FNPT
Valve Series
766000
Connection Gender - Side 2
Female
Standards
ANSI
Connection Gender - Side 1
Female
Actuator Operation
Air to Spring
Valve Body Style
Straight
Maximum Operating Pressure Differential
275 psi
ANSI Flange Class
Class 150
Fail Safe Position
Fail Closed
Valve Ways
2-Way

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 3 in, Actuator Operation Air to Spring, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.