Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P766002-3-C2

  • Zoro # G616115959


product price: $2,392.99
/ea
Free Shipping & Returns

Key Features

Connection Gender - Side 1
Female
Actuator Operation
Air to Spring
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Actuator Air Pressure - Maximum
116 psi
Actuator Series
SR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P766002-3-C2
Zoro #
G616115959
UPC #
-
Country of Origin
Italy

Dimensions

Connection Size - Side 1
3 in
Nominal Valve Size
3 in
Overall Length
7.99 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Connection Gender - Side 1
Female
Actuator Operation
Air to Spring
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Actuator Air Pressure - Maximum
116 psi
Actuator Series
SR
Special Features
Actuator Compatible
3-A Standard Compliance
Not Rated
Actuator Air Pressure - Minimum
80 psi
Operating Temperature - Maximum
366 Degrees F
Ball Material
Stainless Steel
Valve Body Style
Straight
Maximum Pressure - Operating
275 psi
Average Surface Roughness (Ra)
Less Than 1.0 micron
Valve Series
766000
Included Pilot Solenoid
24V DC Pilot Solenoid
ANSI Flange Class
Class 150
Maximum Operating Pressure Differential
275 psi
Included Mounting
ISO 5211 Actuator Mounting Pad
Ball Port Style
Full Port
Connection Type - Side 2
Flange
Standards
ANSI
Stem Type
Adjustable, Blowout Resistant
Manufacturer Warranty
1 yr
Seat Material
PTFE
Fail Safe Position
Fail Closed
Seal Material
FKM
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
1,009.48
Vented Ball Valve
Vented
Operating Temperature - Minimum
-4 Degrees F
Connection Type - Side 1
Flange
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Body Material
Stainless Steel
Stem Material
Stainless Steel
NEMA Enclosure Rating
4, 4X
Valve Ways
2-Way
Valve Construction
Two-Piece
IP Rating
IP65
Maximum Pressure - Steam
150 psi
Actuator Air Port Connection
3 in FNPT

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 3 in, Actuator Operation Air to Spring, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.