Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Ball Valve

  • Mfr # 8P766002-4-C1

  • Zoro # G216115960


product price: $3,131.99
/ea
Free Shipping & Returns

Key Features

Ball Port Style
Full Port
Average Surface Roughness (Ra)
Less Than 1.0 micron
NEMA Enclosure Rating
4, 4X
Valve Body Style
Straight
Operating Temperature - Minimum
-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P766002-4-C1
Zoro #
G216115960
UPC #
-
Country of Origin
Italy

Dimensions

Connection Size - Side 1
4 in
Overall Length
9.02 in
Nominal Valve Size
4 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Ball Port Style
Full Port
Average Surface Roughness (Ra)
Less Than 1.0 micron
NEMA Enclosure Rating
4, 4X
Valve Body Style
Straight
Operating Temperature - Minimum
-4 Degrees F
Maximum Operating Pressure Differential
275 psi
Vented Ball Valve
Vented
Actuator Air Pressure - Minimum
80 psi
ANSI Flange Class
Class 150
Actuator Operation
Air to Spring
Maximum Pressure - Steam
150 psi
Actuator Air Pressure - Maximum
116 psi
Seat Material
PTFE
Valve Construction
Two-Piece
Actuator Air Port Connection
4 in FNPT
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Operating Temperature - Maximum
366 Degrees F
3-A Standard Compliance
Not Rated
Stem Material
Stainless Steel
Actuator Series
SR
Manufacturer Warranty
1 yr
Coefficient of Volume (Cv)
1,577.34
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Seal Material
FKM
Body Material
Stainless Steel
Stem Type
Adjustable, Blowout Resistant
Valve Series
766000
Connection Type - Side 2
Flange
Included Pilot Solenoid
110V AC Pilot Solenoid
Ball Material
Stainless Steel
Valve Ways
2-Way
Standards
ANSI
Included Mounting
ISO 5211 Actuator Mounting Pad
IP Rating
IP65
Fail Safe Position
Fail Closed
Maximum Pressure - Operating
275 psi
Connection Type - Side 1
Flange
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Special Features
Actuator Compatible

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 4 in, Actuator Operation Air to Spring, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.