Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P766003-2-1/2-C1

  • Zoro # G716115033


product price: $1,801.99
/ea
Free Shipping & Returns

Key Features

Stem Type
Adjustable, Blowout Resistant
Body Material
Carbon Steel
Maximum Operating Pressure Differential
285 psi
Included Pilot Solenoid
110V AC Pilot Solenoid
Actuator Series
SR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P766003-2-1/2-C1
Zoro #
G716115033
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
2 1/2 in
Overall Length
7.48 in
Connection Size - Side 1
2 1/2 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Stem Type
Adjustable, Blowout Resistant
Body Material
Carbon Steel
Maximum Operating Pressure Differential
285 psi
Included Pilot Solenoid
110V AC Pilot Solenoid
Actuator Series
SR
Special Features
Actuator Compatible
For Media
Combustible Gases, Natural Gas, Steam, Water
Fail Safe Position
Fail Closed
3-A Standard Compliance
Not Rated
NEMA Enclosure Rating
4, 4X
Seal Material
FKM
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Air Pressure - Minimum
80 psi
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Valve Series
766001
Vented Ball Valve
Vented
Connection Type - Side 2
Flange
Seat Material
PTFE
Ball Port Style
Full Port
Manufacturer Warranty
1 yr
Average Surface Roughness (Ra)
Less Than 1.0 micron
Operating Temperature - Minimum
-4 Degrees F
Valve Ways
2-Way
Valve Body Style
Straight
Valve Construction
Two-Piece
Connection Gender - Side 1
Female
Connection Type - Side 1
Flange
Ball Material
Carbon Steel
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
630.82
ANSI Flange Class
Class 150
Stem Material
Stainless Steel
Standards
ANSI
Actuator Operation
Air to Spring
Actuator Air Port Connection
2 1/2 in FNPT
Maximum Pressure - Operating
285 psi
IP Rating
IP65
Operating Temperature - Maximum
366 Degrees F
Actuator Air Pressure - Maximum
116 psi
Maximum Pressure - Steam
150 psi

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 2 1/2 in, Actuator Operation Air to Spring, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.