Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P766003-2-C2

  • Zoro # G516115172


product price: $1,148.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7.01 in
Actuator Series
SR
Actuator Air Pressure - Minimum
80 psi
Manufacturer Warranty
1 yr
Ball Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P766003-2-C2
Zoro #
G516115172
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
7.01 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Actuator Series
SR
Actuator Air Pressure - Minimum
80 psi
Manufacturer Warranty
1 yr
Ball Material
Carbon Steel
Valve Construction
Two-Piece
Valve Ways
2-Way
Valve Body Style
Straight
Maximum Operating Pressure Differential
285 psi
Connection Gender - Side 2
Female
Stem Type
Adjustable, Blowout Resistant
Stem Material
Stainless Steel
Connection Type - Side 1
Flange
For Media
Combustible Gases, Natural Gas, Steam, Water
Maximum Pressure - Steam
150 psi
Connection Gender - Side 1
Female
Special Features
Actuator Compatible
IP Rating
IP65
Connection Type - Side 2
Flange
Coefficient of Volume (Cv)
348.6
Operating Temperature - Minimum
-4 Degrees F
Standards
ANSI
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
NEMA Enclosure Rating
4, 4X
Maximum Pressure - Operating
285 psi
Average Surface Roughness (Ra)
Less Than 1.0 micron
Seat Material
PTFE
ANSI Flange Class
Class 150
Operating Temperature - Maximum
366 Degrees F
Actuator Operation
Air to Spring
Body Material
Carbon Steel
Fail Safe Position
Fail Closed
Vented Ball Valve
Vented
Valve Series
766001
3-A Standard Compliance
Not Rated
Included Mounting
ISO 5211 Actuator Mounting Pad
Included Pilot Solenoid
24V DC Pilot Solenoid
Actuator Air Port Connection
2 in FNPT
Seal Material
FKM
Ball Port Style
Full Port
Actuator Air Pressure - Maximum
116 psi

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 2 in, Actuator Operation Air to Spring, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.