Shop BONOMI

1" NPT Stainless Steel Spring Check Valve

  • Mfr # S800-1"
  • Zoro # G3769215

product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Connection Type
FNPT x FNPT
Body Material
CF8M 316 Stainless Steel
Item - Check Valves
Check Valve
Mounting Orientation - Check Valves
Horizontal, Vertical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S800-1"
Zoro #
G3769215
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1"
Length
3-1/2"
Width
2.13"
Pipe or Tube Size - Check Valves
1 in
Overall Height
2-1/8"
Size
1"
Overall Length
3.5 in
Pipe or Tube Size
1 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Wire Rope Length
3.5 in

Details

Connection Type
FNPT x FNPT
Body Material
CF8M 316 Stainless Steel
Item - Check Valves
Check Valve
Mounting Orientation - Check Valves
Horizontal, Vertical
Connection Type - Check Valves
FNPT x FNPT
Application - Valves
General Purpose
Max. Temp. - Valves
352 Degrees F
Max. Water Pressure - Valves
800 psi
Max. Temp.
450 Degrees F
Cracking Pressure
0.5 psi
Material of Construction
CF8M 316 Stainless Steel
Min. Temp. - Valves
0 Degrees F
Max. Pressure
800 psi WOG
Max. Water Pressure
800 psi
Full Flow - Valves
Yes
Seal Material
PTFE
Flow - Valves
15.00 gpm
Seat Material
PTFE
Max. Steam Pressure
125 psi WSP
Flow Design
Single
Max. Steam Pressure - Valves
125 psi WSP
Spring Material - Check Valves
Stainless Steel
Spring Material
316 Stainless Steel
Seal Material - Check Valves
PTFE
Body Material - Valves
316 Stainless Steel
Seat Material - Check Valves
PTFE
Cracking Pressure - Check Valves
0.500 psi
Sub-Category
Stainless Steel
Item
Check Valve
Mechanism and Body Design
Inline Spring
Mounting Position
Any
Flow
15 gpm
Standards
ANSI B1.20.1
Mounting Orientation
Horizontal, Vertical
Connection Type - Side 2
NPT
Maximum Pressure - Operating
800 psi
Maximum Pressure - Steam
125 psi
Coefficient of Volume (Cv)
15
Connection Type - Side 1
NPT
Valve Body Style
Inline
Check Mechanism Material
316 Stainless Steel
Check Mechanism
Swing
Operating Temperature - Minimum
-4 Degrees F
Includes Counterweight
No Counterweight
For Media
Gas, Oil, Steam, Water
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
400 Degrees F
Vacuum Service Rating
Not Rated
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Silent Check
Standard
Valve Series
S800

Description

The BONOMI S800-1 is a 1 in inline spring check valve with FNPT x FNPT connections. It is intended for general-purpose flow control in systems handling gas, oil, steam, and water, and is configured for one-direction flow applications and reverse-flow reduction. The valve features a 316 stainless steel body and internal components, PTFE seat and seal materials, a 0.5 psi cracking pressure, and a full-flow design.

Key Features:

  • 1 in nominal valve size with female NPT connections on both ends
  • Inline spring body design with swing check mechanism
  • Body material: CF8M 316 stainless steel
  • Check mechanism material: 316 stainless steel
  • Seat and seal material: PTFE
  • Spring material: 316 stainless steel
  • Flow capacity: 15 gpm; Cv: 15
  • Cracking pressure: 0.5 psi
  • Maximum operating pressure: 800 psi; maximum steam pressure: 125 psi WSP
  • Operating temperature range: -4 degrees F to 400 degrees F
  • Mounting orientation: horizontal or vertical
  • Overall length: 3.5 in; overall height: 2-1/8 in
  • Standards: ANSI B1.20.1

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.