Bon Overlay Tint - Dove - 4 Oz.
- Mfr # 42-364
- Zoro # G124224594
product price:Â
$
14.99
/ea
Key Features
Container Size
4 oz
Application
Decorative Concrete
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42-364
- Zoro #
- G124224594
- UPC #
- 743153423646
- Country of Origin
- United States
Dimensions
- Container Size
- 4 oz
Details
- Color
- Dove
- Item
- Overlay Tint
- Application
- Decorative Concrete
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.