Shop BONWAY
See all product information
Create Account
Bon Stepliner Stamp 96-inches X 6-inches
- Mfr # 32-499
- Zoro # G624224469
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Length
96 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32-499
- Zoro #
- G624224469
- UPC #
- 743153324998
- Country of Origin
- United States
Dimensions
- Length
- 96 in
- Width
- 6 in
Details
- Item
- Step Liner Form
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.