Shop BONWAY
See all product information
Create Account
CONCRETE STAIN - MOJAVE- 8 OZ
- Mfr # 32-758
- Zoro # G624224254
product price:Â
$
68.45
/ea
Key Features
Coverage
200 sq ft/gal
Application
Decorative Concrete
Container Size
8 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-758
- Zoro #
- G624224254
- UPC #
- 743153327586
- Country of Origin
- United States
- Item
- Concrete Stain
- Color
- Mojave
- Coverage
- 200 sq ft/gal
- Application
- Decorative Concrete
Dimensions
- Container Size
- 8 oz
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.