Zoro Homepage

9.625 in. Loops Gazing Globe Stand

  • Mfr # GR31835

  • Zoro # G504099170


product price: $49.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR31835
Zoro #
G504099170
UPC #
654204002089
Country of Origin
China

Description

Designs, a Garden Accessories company, emphasizes unique, handforged, wrought iron, European furnishings for the home and garden. Items range from small hooks and brackets to large pavilions and arbors. We also offer birdbaths, birding & garden pole systems, trellises, statuary, composting products, and wood and metal furniture. In 2004, Designs introduced the Williamsburg Collection, offering reproductions as well as 17th and 18th century inspired designs for the contemporary home. Designs continues to add beautiful and unique items year after year, resulting in an unusually large product line. All our products are stocked in our warehouse for year round, prompt shipping. We take great pride in our exceptional customer service.

Easily display your gazing globe with the Loops Gazing Globe Stand. Four legs create a sturdy base for this stand, with a large loop shape on each leg for added interest. The center of the stand has a small well, to easily accommodate the neck of your gazing ball. The metal construction creates a sturdy base, while the black, powdercoated finish offers all-weather protection. This clever stand accommodates 10" or 12" gazing globes. Bring height and stability to your gazing ball with this Loops Gazing Globe Stand.

  • Mounting: Place on flat surface.
  • Materials: Metal.
  • Collection: Gazing Globe Stands.
  • Finish: Black.
  • Height: 9".
  • Width: 11".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.