Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Argyle Window Box - Black

  • Mfr # GR963381

  • Zoro # G703900970


product price: $135.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR963381
Zoro #
G703900970
UPC #
727272039421
Country of Origin
China

Description

The elegant Argyle Window Box, with its gently bowing center, is a European-inspired design for holding flowerpots at the window ledge. Shown here with two 8 inch and one 12 inch flowerpot, multiple mounting holes provided.

Specifications
  • Color: Black
  • Country of Origin: India
  • Material: Wrought Iron
  • Finish: Black Powdercoat
  • Assembly Required (Y/N): No
  • Warranty Length: 90 days
  • Dimension: 30" W x 14" D x 7.5" H
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.