Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Denise III Plant Stand; Terracotta

  • Mfr # GR1491368

  • Zoro # G503773798


product price: $68.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR1491368
Zoro #
G503773798
UPC #
780997157375
Country of Origin
China

Description

Airy yet strong, the Denise Plant Stands consist of two pieces that crisscross forming a sturdy support for any type of planting container. The black, flat-stock bases are perfect for a multi-level arrangement on a patio or terrace, living room or sunroom. In three sizes, these versatile stands offer many possibilities for creative designing with plants.

All of our Solaria Collection plant stands are made of wrought iron with a Black powder coated finish, designed for indoor and outdoor use, with materials and finishes for maximum weather resistance.

Features
  • Airy architectural stands for creative plant arrangements, indoors and out
  • For container gardens on decks balconies and patios, or houseplants
  • Tropicals in living rooms and sunrooms
Specifications
  • Color: Terracotta
  • Country of Origin: India
  • Dimension: 25.25 x 17 x 17 in.
  • Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.