Novelty 18 in. 5gal Square tub & Patio Planter terra Cotta

  • Mfr # GR45513

  • Zoro # G203785169


product price: $65.93
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR45513
Zoro #
G203785169
UPC #
654204078367
Country of Origin
China

Description

this countryside square tub planter is designed with classic lines in a square shape which features a deep root zone, helping plants stay vibrant and healthy. Holds 35.4 quarts. 18"L x 18"W x 15"H.
  • Dimensions:
  • Length: 25
  • Width: 25
  • Depth: 33
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.