Zoro Homepage

Spike Aerator

  • Mfr # GR335962

  • Zoro # G004099175


product price: $75.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR335962
Zoro #
G004099175
UPC #
661541480982
Country of Origin
China

Description

  • The has four heavy duty spikes that loosen compacted soil and penetrate thatch
  • Allows deep watering for greener, healthier lawns
  • 37" x 10" x 1"
  • Length: 37
  • Width: 1
  • Height: 10
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.