Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VF333FB Free Hanging Handle Push Button Latch; Florida Bronze

  • Mfr # GR844181

  • Zoro # G804059249


product price: $36.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR844181
Zoro #
G804059249
UPC #
753153426868
Country of Origin
China

Description

Features
  • Free Hanging Handle Push Button Latch.
  • Florida Bronze.
  • For Out Swinging Wood Or Metal Doors.
  • Fits 1 To 1-1/4 in. Doors, Installation Hole Spacing 1-3/4 in.
  • Installs In Three 5/16 in. Holes.
  • Contains 2 Sizes Of Strikes & Shims To Provide Adjustment For Latching.
  • No Lock Out Feature Prevents Accidental Lock Out.
  • Can Be Converted To Key Locking Set.
  • Use V3 Cylinder.
  • Dimension - 4.75 x 9.75 x 2 in.
  • Item Weight - 0.68 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.