Zoro Homepage

Wall Mount Swivel Reel

  • Mfr # GR83775

  • Zoro # G704041375


product price: $178.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR83775
Zoro #
G704041375
UPC #
654204346091
Country of Origin
China

Description

  • This next generation of hose storage provides a tidy method for safely storing up to 100 feet of .63" hose
  • Perfect for mounting on the side of homes or out buildings
  • The sturdy, extra wide mounting bar and pivoting swing arm allow the reel to swivel 180 , so the hose can be accessed from any angle
  • 17" x 21" x 10.5"
  • Length: 17
  • Width: 11
  • Height: 21
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.