Zoro Homepage

0.5 in. x 50 ft. Master Plumber Heater Hose, Black

  • Mfr # TI833557

  • Zoro # G915782777


product price: $97.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI833557
Zoro #
G915782777
UPC #
753153402008
Country of Origin
China

Description

Features -Dishwasher & washing machine drain hose reinforced with spiral polyester -Very flexible design use as a coolant hose in outdoor applications -Reinforced synthetic rubber compound heat ozone & weather resistant -Barbs & clamps temperature range minus 40 to 200 degrees fahrenheit working pressure 105 psi at 70 degrees fahrenheit dispenser box Specifications - Color: Black - Size: 0.5 in. x 50 ft. - Weight: 10. lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.