Zoro Homepage

1057 Cylinder Head Gasket - 4.63 In.

  • Mfr # TI367661

  • Zoro # G415766826


product price: $94.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI367661
Zoro #
G415766826
UPC #
661541737192
Country of Origin
China

Description

Performance head gasket line is the engine repair solution for high performance engines. They're specifically designed to handle higher compression ratios special cam timing and higher operating temperatures. In addition they're ideal for engines that are supercharged turbocharged or use nitrous oxide. In the brutally tough environment that typifies a performance engine performance head gaskets deliver superior sealing performance. Features -Engine Compatibility - Chevrolet V8 Big Block -Material - Steel Core Laminate -Bore Diameter - 4.630 in. -Compression Thickness - 0.039 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.