Zoro Homepage

1406 Exhaust Header Gasket Sets - 1.53 In.

  • Mfr # TI367677

  • Zoro # G015854299


product price: $49.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI367677
Zoro #
G015854299
UPC #
661541738090
Country of Origin
China

Description

Performance exhaust header gaskets are made from high-temperature high-density fiber material around a perforated steel core for durability and heat resistance. They're pre-coated for easy removal. Features -Gasket Material - Steel core laminate -Port Height - 1.53 in. -Port Width - 1.63 in. -Make - Chevrolet -Year - 1955-2000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.