Zoro Homepage

17 ft. X 120 ft. Boat Shrink Wrap 6 Mil - White

  • Mfr # TI896047

  • Zoro # G504041353


product price: $333.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI896047
Zoro #
G504041353
UPC #
727272364257
Country of Origin
China

Description

100% virgin resin shrinkwrap, all of true 6, 7 or 8.5 mil thickness, designed to help save you time and money during the covering process. This is a proven wrap that is used by original equipment manufacturers and contains maximum UV inhibitors.
  • Size: 17' X 120'.
  • Color: White.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    This item has been restricted from sale in the following states: MN

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.