Zoro Homepage

343219 GR2 Gas Shock - Steel, Black

  • Mfr # TI365226

  • Zoro # G415767045


product price: $68.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI365226
Zoro #
G415767045
UPC #
661541770243
Country of Origin
China

Description

Designed with vehicle specific components and valuing. Calibrated to compensate for worn suspensions. Built with quality that matches or exceeds OE. Coverage for domestic and import cars trucks and SUVs. Features -Type - Gas Charged -Internal Design - Twin Tube -Non Adjustable -Without Shock Boots -Extended Length - 17.4 in. -Compressed Length - 10.31 in. -Upper Mounting Style - Stem -Lower Mounting Style: Stem -Valving Type - 3 Stage Dual Valving -Rod Finish - Chrome Plated -Rod Material - Steel -Body Color - Black -Quantity - Single -Multi Stage Valuing -Micro Smooth Chromed Shaft -Seamless Working Cylinder Mounts And Sleeves -Bonded Mounting Bushings -Strut Brackets And Mountings To Match OE -Fits for various make and model

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.