Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70HRB Universal Hot Rod Style Auto Trans Shifter Boot - Naugahyde

  • Mfr # TI363610

  • Zoro # G604165300


product price: $85.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI363610
Zoro #
G604165300
UPC #
661541772629
Country of Origin
China

Description

Shifter and Hand Brake Boots are black Naugahyde and all sets include a boot, polished stainless base ring, or billet aluminum ring with ball milled edge and stainless screws. Our Classic Shifter Boot is designed with a polished stainless bezel on top of the boot which fits over the shifter lever. It also includes a foam rubber seal to eliminate air flow from the floor through the boot. All boots hug the shifter lever and there are no unsightly pull ties or laces.

Features
  • Black Naugahyde
  • Foam Rubber Seal To Eliminate Airflow From The Floor Through The Boot
  • No Unsightly Pull Ties Or Laces
  • Compatibility - Universal
  • Color - Black Boot/ Silver Base Plate
  • Material - Naugahyde/ Stainless Steel Ring
  • Boot Plate Shape - Round
  • Boot Plate Finish - Polished
  • Boot Plate Diameter - 5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.