Zoro Homepage

A010168 Fresh Water Inlet; White

  • Mfr # TI6276

  • Zoro # G004062162


product price: $31.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI6276
Zoro #
G004062162
UPC #
657248162306
Country of Origin
China

Description

Features
  • Conforms With Federal And State Laws For Drinking Water Fixtures.
  • Color - White.
  • Compatibility - RV Fresh Water System.
  • Diameter - 2-3/4 in.
  • Inlet Connection Type - Male Pipe Thread.
  • Inlet Size - 1/2 in.
  • Material - Plastic.
  • Type - Flush Mount.
  • Item Weight - 0.1000.
  • With Built-In Check Valve - Yes.
  • With Dust Plug - Yes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.