Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A012000VP Fresh Water Inlet; White

  • Mfr # TI345144

  • Zoro # G004062056


original price: $161.99
9% off
new price: $145.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI345144
Zoro #
G004062056
UPC #
661541598243
Country of Origin
China

Description

Features
  • Gravity/City Water Inlet In Lockable Hatch.
  • Carded Hatches Includes Installation Tape And Hardware.
  • Color - White.
  • Compatibility - RV Fresh Water System.
  • Cutout Size - 5-7/8 in. Width x 4-3/4 in. Height.
  • Inlet Connection Type - Male Pipe Thread.
  • Inlet Size - 1/2 in.
  • Length - 7-5/8 in.
  • Material - Brass.
  • Outlet Connection Type - Barb.
  • Outlet Size - 1/2 in.
  • Type - Lockable Gravity Hatch.
  • Item Weight - 1.4000.
  • Width - 6-1/2 in.
  • With Built-In Check Valve - Yes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.